Shop VIKAN
See all product information
Create Account
Microfiber Socket Mop with Handle
- Mfr # 96009
- Zoro # G823355650
product price:Â
$
69.99
/ea
Key Features
Frame Material
Plastic
Frame Width
3 in
Dry Weight
0 lb
Mop Head Material
Microfiber
Frame Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96009
- Zoro #
- G823355650
- UPC #
- -
- Country of Origin
- Multiple
- Frame Material
- Plastic
- Dry Weight
- 0 lb
- Mop Head Material
- Microfiber
- Mop Connection Type
- Threaded
- Includes Handle
- Yes
- Handle Connection Type
- Threaded
- Includes Wet Mop Tailband
- No
- Item
- Socket Mop
- Connection Thread Type
- European
- Includes
- (5) Mop Heads
- Handle Material
- Aluminum
- Includes Reservoir
- No
- Handle Color
- Black
- Mop Style
- Strip
Dimensions
- Frame Width
- 3 in
- Frame Depth
- 1 in
- Maximum Handle Length
- 59 in
- Mop Head Width
- 2 3/8 in
- Mop Head Depth
- 13 3/4 in
Description
Socket Mop, Product Type Wet Mop, Mop Connection Type Threaded, Mop Head Material Microfiber, Handle Material Aluminum, Mop Head Width 2 3/8 in, Mop Head Depth 13 3/4 in, Launderable Yes, Mop Head Color Black, Handle Color Black, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 0 lb, Mop End Type Cut, Includes Wet Mop Tailband No, Connection Thread Type European, Frame Depth 1 in, Frame Width 3 in, Includes (5) Mop Heads, Frame Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.