Float implement tire tube
- Mfr # TUN2002
- Zoro # G823359207
product price:Â
$
17.99
/ea
Sold in multiples of 6 for
$107.94
Key Features
Compatible Vehicle Type
Float Implement
Valve Type
TR15
Compatible Tire Size
5.50/5.90-16SL, 6.00-16SL, GR16
Overall Width
10 in
Wire Rope Length
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN2002
- Zoro #
- G823359207
- UPC #
- 811410015641
- Country of Origin
- China
- Compatible Vehicle Type
- Float Implement
- Valve Type
- TR15
- Item
- Float implement tire tube
Dimensions
- Compatible Tire Size
- 5.50/5.90-16SL, 6.00-16SL, GR16
- Overall Width
- 10 in
- Wire Rope Length
- 33 in
- Overall Diameter
- 33 in
- Overall Length
- 33 in
- Length
- 33 in
Description
Float implement tire tube, Compatible Vehicle Type Float Implement, Compatible Tire Size 5.50/5.90-16SL, 6.00-16SL, GR16, Valve Type TR15, Overall Diameter 33 in, Overall Length 33 in, Overall Width 10 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.