Shop HI-RUN
See all product information
Create Account
Passenger tire tube
- Mfr # TUN1003
- Zoro # G523367014
product price:Â
$
13.29
/ea
Sold in multiples of 6 for
$79.74
Key Features
Wire Rope Length
24 in
Valve Type
TR13
Compatible Vehicle Type
Passenger Cars
Overall Width
5 1/2 in
Compatible Tire Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN1003
- Zoro #
- G523367014
- UPC #
- 811410015580
- Country of Origin
- China
- Valve Type
- TR13
- Compatible Vehicle Type
- Passenger Cars
- Item
- Passenger tire tube
Dimensions
- Wire Rope Length
- 24 in
- Overall Width
- 5 1/2 in
- Compatible Tire Size
- Overall Diameter
- 24 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Passenger tire tube, Compatible Vehicle Type Passenger Cars, Compatible Tire Size 145R13, 155R13, 155R14, 165/70R13, 165R13, 165R14, 175/70R13, 175R13, 185/70R13, 185/70R14, AR70-13, AR78-14, AR78A-13, BR70-13, BR70-14, BR78-13, BR78-14, FR13/14, P145/80R13, P155/70R13, P155/80R13, P165/70R13, P165/75R13, P165/80R13, P165/80R14, P175/70R13, P175/70R14, P175/75R13, P175/75R14, P175/80R13, P185/70R13, P185/70R14, P185/75R13, Valve Type TR13, Overall Diameter 24 in, Overall Length 24 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.