Shop HI-RUN
See all product information
Create Account
Passenger tire tube
- Mfr # TUN1002
- Zoro # G423358631
product price:Â
$
18.25
/ea
Sold in multiples of 6 for
$109.50
Key Features
Compatible Tire Size
155R15, 165R15, 175R15, 5.60R15, 5.90/640-15SL, 5.90R15, 6.00R15, BR78-15, FR15, P155/80R15, P165/80R15, P175/75R15, P185/65R15, P185/70R15, P195/65R15
Compatible Vehicle Type
Passenger Cars
Valve Type
TR13
Wire Rope Length
25 in
Overall Width
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN1002
- Zoro #
- G423358631
- UPC #
- 811410015573
- Country of Origin
- China
- Compatible Vehicle Type
- Passenger Cars
- Valve Type
- TR13
- Item
- Passenger tire tube
Dimensions
- Compatible Tire Size
- 155R15, 165R15, 175R15, 5.60R15, 5.90/640-15SL, 5.90R15, 6.00R15, BR78-15, FR15, P155/80R15, P165/80R15, P175/75R15, P185/65R15, P185/70R15, P195/65R15
- Wire Rope Length
- 25 in
- Overall Width
- 5 1/2 in
- Overall Diameter
- 25 in
- Overall Length
- 25 in
- Length
- 25 in
Description
Passenger tire tube, Compatible Vehicle Type Passenger Cars, Compatible Tire Size 155R15, 165R15, 175R15, 5.60R15, 5.90/640-15SL, 5.90R15, 6.00R15, BR78-15, FR15, P155/80R15, P165/80R15, P175/75R15, P185/65R15, P185/70R15, P195/65R15, Valve Type TR13, Overall Diameter 25 in, Overall Length 25 in, Overall Width 5 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.