Float implement tire tube
- Mfr # TUN2016
- Zoro # G323353347
product price:Â
$
32.39
/ea
Sold in multiples of 6 for
$194.34
Key Features
Overall Width
11 in
Wire Rope Length
35 in
Valve Type
TR15CW
Overall Diameter
35 in
Compatible Vehicle Type
Float Implement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN2016
- Zoro #
- G323353347
- UPC #
- 814342027713
- Country of Origin
- China
- Valve Type
- TR15CW
- Compatible Vehicle Type
- Float Implement
- Item
- Float implement tire tube
Dimensions
- Overall Width
- 11 in
- Wire Rope Length
- 35 in
- Overall Diameter
- 35 in
- Compatible Tire Size
- 11.00-14
- Overall Length
- 35 in
- Length
- 35 in
Description
Float implement tire tube, Compatible Vehicle Type Float Implement, Compatible Tire Size 11.00-14, Valve Type TR15CW, Overall Diameter 35 in, Overall Length 35 in, Overall Width 11 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.