Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # LSM-XP
- Zoro # G823359825
product price:Â
$
56.19
/ea
Key Features
Compatible Manufacturer Part Number
LSM-02-P, LSM-11S-P, LSM-20A-P
Overall Depth
0.94 in
Compatible with Brand
Eaton
IP Rating
IP66, IP67
Actuator Length
0.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSM-XP
- Zoro #
- G823359825
- UPC #
- 786685392417
- Country of Origin
- Germany
Dimensions
- Overall Depth
- 0.94 in
- Actuator Length
- 0.35 in
- Roller Width
- 0.1 in
- Overall Height
- 1.01 in
- Arm Length - Maximum
- 0.35 in
- Manufacturer Warranty Length
- 1 yr
- Roller Diameter
- 0.35 in
- Overall Width
- 25 in
- Fits Chest Size
- Approved for Global Application, Operating Heads can be Rotated 90 Degrees, Positive Opening NC Contacts
Description
Limit Switch Head, Actuator Style Roller-Plunger, Actuator Location Top, Actuator Length 0.35 in, Operating Force 8 N, IP Rating IP66, IP67, Standards CE Certified, CE Marked, CSA C22.2 No. 14, CSA Class No.: 3211-03, CSA File No.: 012528, CSA-C22.2 No. 14, EN 60947-5, IEC 60947-5, IEC/EN 60947-5, UL 508, UL Category Control No.: NKCR, UL File No.: E29184
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.