Shop EATON

Limit Switch

  • Mfr # LSM-02-RL
  • Zoro # G623359308

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
Body Material
Metal
Electrical Connection
Cage Clamp
Roller Width
0.39 in
IP Rating
IP66, IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSM-02-RL
Zoro #
G623359308
UPC #
786685392363
Country of Origin
Germany

Dimensions

Roller Width
0.39 in
Arm Width
0.4 in
Actuator Length
1.11 in
Overall Depth
1.22 in
Overall Height
4.34 in
Mounting Hole Diameter
4.06 mm
Arm Length - Maximum
1.06 in
Roller Diameter
0.71 in
Overall Width
1.82 in
Manufacturer Warranty Length
1 yr

Details

Standards
RoHS, UL Listed
Body Material
Metal
Item
Limit Switch
Electrical Connection
Cage Clamp
IP Rating
IP66, IP67
Operating Torque - Maximum
1.77 in-lb
Contact Form
2NC
Roller Position
Side
Actuator Style
Roller-Lever Arm
Lamp Type
No Lamp Module Included
Series
LS-Titan
Boot Sealed Actuator
No Boot Included
Number of Mounting Holes
2
DC Contact Rating
3 A @ 24 V
Mounting Hole Vertical Center to Center Distance
43 mm
NEMA Enclosure Rating
3, 3S, 4X, 6P
Action
Momentary/Momentary
Arm Adjustability
Fixed
Operating Temperature - Minimum
-13 Degrees F
Mounting Hole Horizontal Center to Center Distance
22 mm
Directional Movement
CCW/CW
Body Configuration
Non Plug-In
Operating Temperature - Maximum
158 Degrees F
Operating Force - Maximum
8 N
Roller Material
Nylon
Includes Actuator
Actuator Included
Contact Action
Slow-Action
Plunger Adjustability
Fixed
Operating Force - Minimum
1 N
Mounting Style
Surface
AC Contact Rating
6 A @ 240 V
Roller Adjustability
Fixed

Description

Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.