Shop CREST HEALTHCARE
See all product information
Create Account
Basic Corridor Light, White
- Mfr # 4329A-1
- Zoro # G823558778
product price:Â
$
50.45
/ea
Key Features
Compatible Product Type
2-Gang Back Box
Overall Depth
3 1/4 in
Overall Height
4 1/2 in
Color
White
Overall Width
4 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4329A-1
- Zoro #
- G823558778
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 3 1/4 in
- Overall Height
- 4 1/2 in
- Overall Width
- 4 9/16 in
Details
- Item
- Basic Corridor Light
- Compatible Product Type
- 2-Gang Back Box
- Color
- White
- Standards
- FDA Listed
- Product Type
- Corridor Light
- Material
- ABS Plastic, Stainless Steel
- Shell Material
- ABS Plastic, Stainless Steel
Description
Basic Corridor Light,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.