IV Accessories, PK5
- Mfr # 10002513
- Zoro # G424176470
product price:Â
$
90.95
/pk of 5, $18.19/ea
Key Features
Material
Stainless Steel
Overall Height
42 in
Product Type
IV Bag Holder
Overall Length
42 in
Overall Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002513
- Zoro #
- G424176470
- UPC #
- -
- Country of Origin
- China
- Item
- IV Accessories
- Material
- Stainless Steel
- Product Type
- IV Bag Holder
- Color
- Silver
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Overall Height
- 42 in
- Overall Length
- 42 in
- Overall Width
- 5 in
- Wire Rope Length
- 42 in
- Length
- 42 in
Description
IV Accessories, Silver, Material Stainless Steel, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.