IV Accessories
- Mfr # 10002378
- Zoro # G724176064
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Product Type
IV Bag Holder
Color
Silver
Overall Height
5 in
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002378
- Zoro #
- G724176064
- UPC #
- -
- Country of Origin
- China
- Item
- IV Accessories
- Product Type
- IV Bag Holder
- Color
- Silver
- Material
- Plastic, Stainless Steel
- Shell Material
- Plastic, Stainless Steel
- Wire Color
- Silver
- Traction Material
- Plastic, Stainless Steel
Dimensions
- Overall Length
- 5 in
- Overall Height
- 5 in
- Overall Width
- 2 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
IV Accessories, Silver, Material Plastic, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.