Fiber Optic Patch Cable
- Mfr # PC-KD9D3YV03M
- Zoro # G823744096
product price:Â
$
10.15
/ea
Key Features
Includes Jacket
Jacketed
Fiber Count
2
End 1 Contact Type Finish
UPC
End 1 Connection Type
LC
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-KD9D3YV03M
- Zoro #
- G823744096
- UPC #
- -
- Country of Origin
- China
- Includes Jacket
- Jacketed
- Fiber Count
- 2
- End 1 Contact Type Finish
- UPC
- End 1 Connection Type
- LC
- Jacket Material
- PVC
- End 2 Connection Type
- SC
- Number of Fibers
- Duplex
- Attenuation
- 0.3 dB
- End 2 Contact Type Finish
- UPC
- Mode
- Single Mode
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Item
- Fiber Optic Patch Cords
- Jacket Color
- Yellow
- Fiber Type
- OS2
- Product Type
- Patch Cord
- Operating Temperature - Maximum
- 70 Degrees C
- Operating Temperature - Minimum
- -20 Degrees C
Dimensions
- Cable Diameter
- 3 mm
- Clad Dimension
- 125 micron
- Core Diameter
- 9 micron
- Overall Length
- 3 m
- Wire Rope Length
- 3 m
- Length
- 3 m
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type SC, Jacket Color Yellow, Overall Length 3 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.