Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cable
- Mfr # PC-KK7D3AV01M
- Zoro # G823744126
product price:Â
$
10.19
/ea
Key Features
Fiber Count
2
End 1 Connection Type
LC
End 1 Contact Type Finish
UPC
Number of Fibers
Duplex
Attenuation
0.3 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-KK7D3AV01M
- Zoro #
- G823744126
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1 m
- Cable Diameter
- 3 mm
- Bandwidth
- 10 GB
- Core Diameter
- 50 micron
- Clad Dimension
- 125 micron
- Wire Rope Length
- 1 m
- Length
- 1 m
Details
- Fiber Count
- 2
- End 1 Connection Type
- LC
- End 1 Contact Type Finish
- UPC
- Number of Fibers
- Duplex
- Attenuation
- 0.3 dB
- Item
- Fiber Optic Patch Cords
- Jacket Color
- Aqua
- Mode
- Multi-Mode
- Fiber Type
- OM3
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- End 2 Connection Type
- LC
- End 2 Contact Type Finish
- UPC
- Jacket Material
- PVC
- Includes Jacket
- Jacketed
Description
Fiber Optic Patch Cords, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 1 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Bandwidth 10 GB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.