Shop SPECTRUM
See all product information
Create Account
Tcpp, 100mg
- Mfr # A5015-100MG
- Zoro # G8259857
product price:Â
$
60.89
/ea
Key Features
Chemical Formula
C48H30N4O8
Chemical Container Size
100 mg
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A5015-100MG
- Zoro #
- G8259857
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 100 mg
Details
- Item
- Tcpp
- Chemical Formula
- C48H30N4O8
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 790.79
- CAS Number
- 14609-54-2
- Chemical Grade
- Reagent
Description
Tcpp, CAS Number 14609-54-2, Molecular Weight F.W. 790.79, Chemical Formula C48H30N4O8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.