Shop SPECTRUM
See all product information
Create Account
Adenosine, 5g
- Mfr # A0152-5G
- Zoro # G8262368
product price:Â
$
40.79
/ea
Key Features
Shelf Life
24 mo
Chemical Container Size
5 g
CAS Number
58-61-7
Chemical Formula
C10H13N5O4
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0152-5G
- Zoro #
- G8262368
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Adenosine
- Shelf Life
- 24 mo
- CAS Number
- 58-61-7
- Chemical Formula
- C10H13N5O4
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 267.25 F.W.
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shipping Restrictions
- HS n.o. 2938.90.0000
Description
Adenosine, CAS Number 58-61-7, Molecular Weight F.W. 267.25, Chemical Formula C10H13N5O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR