Shop ALATERRE FURNITURE
See all product information
Create Account
Claremont Rustic Wood 48" Coffee Table, End Table and Two Nesting Tables Set
- Mfr # ANCM011N1274
- Zoro # G8332730
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Height
18
Overall Length
32
Material
Acacia wood, Drawer box: Plywood, Bottom Drawer/Back Panel: Composite Wood with Acacia Veneer
Length
32
Overall Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANCM011N1274
- Zoro #
- G8332730
- UPC #
- 848595016354
- Country of Origin
- Viet Nam
- Material
- Acacia wood, Drawer box: Plywood, Bottom Drawer/Back Panel: Composite Wood with Acacia Veneer
- Color
- Dark Brown/Colonial Brown
- Weight
- 114.865
Dimensions
- Height
- 18
- Overall Length
- 32
- Length
- 32
- Overall Width
- 48
- Overall Height
- 18
- Width
- 48
Description
This collection of rustic wood and metal provides unpolished elegance to your space. With functional drawers and a low shelf each piece is uniquely yours. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through. This collection of accent furniture will make a statement in your living space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.