Shop ACCUCOLD

FridgeFreezerCombo, 33-1/2"H, Tabletop, Wht

  • Mfr # CT66LW
  • Zoro # G903458257

product price: 
$
983.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 5/8 in
Overall Height
33 1/2 in
Overall Depth
23 1/2 in
Voltage
115V
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CT66LW
Zoro #
G903458257
UPC #
761101067452
Country of Origin
Serbia

Dimensions

Overall Width
23 5/8 in
Overall Height
33 1/2 in
Overall Depth
23 1/2 in
Refrigerator Interior Width
20 1/2 in
Refrigerator Interior Height
19 1/2 in
Refrigerator Interior Depth
17 in
Freezer Interior Width
19 in
Freezer Interior Depth
11 1/2 in
Freezer Interior Height
5 in
Fits Chest Size
Dual Evaporator

Details

Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Solid
Features
Dual Evaporator
Total Capacity
5 cu ft
Number of Doors
1
Freezer Capacity
1.5 cu ft
Refrigerator Capacity
3.5 cu ft
Control Type
Dial Thermostat
Number of Shelves
5
Product Type
Lab Refrigerator and Freezer Combination
Agency Compliance
CARB Compliant, UL, ULC
Refrigerator Temperature Range (F)
34 Degrees to 46 Degrees
Door Hinge
Right
Application
General Purpose
Amps
1.2
Freezer Capacity (Cu.-Ft.)
1.5 cu ft
Hz
60 Hz
Freezer Temperature Range (C)
-20 Degrees to -10 Degrees
Door Material
Solid
Application - Laboratory Refrigerator/Freezer
General Purpose
Defrost
Cycle
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Item
Lab Refrigerator and Freezer Combination
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Freezer Temperature Range (F)
-4 Degrees to 14 Degrees
Refrigerator Capacity (Cu.-Ft.)
3.5 cu ft
Freezer Temperature - Minimum
-20 Degrees C
Refrigerator Temperature - Minimum
1 Degrees C
Temperature Accuracy Tolerance
+/-5 Degrees C
Defrost Method
Cycle
Door Lock Type
Keyed Lock
Includes Alarm
No
Refrigerator/Freezer Type
Refrigerator with Freezer
Shelf Adjustability
Adjustable
Standards
cUL, UL
Frequency
60 Hz
Weight
100 lb
Current
1.2 A
Temperature Display
No
Freezer Temperature - Maximum
-10 Degrees C
Refrigerant Type
R-600a
Refrigerator Temperature - Maximum
7 Degrees C
Condenser Type
Direct Cooling
Shelving Type
Wire
Compressor Speed
3,000 RPM
Plug Type
Three-Prong
Display Type
Digital
Shelving Material
Polycarbonate
Wire Color
White

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Tabletop, Refrigerator Capacity (Cu.-Ft.) 3.5 cu ft, Freezer Capacity (Cu.-Ft.) 1.5 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -20 Degrees to -10 Degrees , Overall Depth 23 1/2 in, Overall Height 33 1/2 in, Overall Width 23 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 46 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.