Shop FEIN
See all product information
Create Account
Cutter
- Mfr # 64301001010
- Zoro # G904857875
product price:Â
$
519.95
/ea
Free Shipping & Returns
Key Features
Overall Length
3 1/8 in
Number of Pieces
1
Material
Steel
Overall Width
2 3/4 in
Bit Type
Tool Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64301001010
- Zoro #
- G904857875
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cutter
- Number of Pieces
- 1
- Material
- Steel
- Bit Type
- Tool Bit
- Product Type
- Cutter
- Bevel Angle
- 45 Degrees
- Compatible Manufacturer Model Number
- KFH 17-8 R
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 3 1/8 in
- Overall Width
- 2 3/4 in
- Overall Diameter
- 2 13/16 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Cutter, Compatible Grainger Model Number 793V05, Compatible Manufacturer Model Number KFH 17-8 R, Includes Not Applicable, Material Steel, Number of Pieces 1, Overall Length 3 1/8 in, Overall Width 2 3/4 in, Product Type Cutter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.