Shop WIDIA
See all product information
Create Account
Modular Drill, 66.00mm Drill Depth
- Mfr # 3992477
- Zoro # G3823563
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/8"
Cutting Direction
Right Hand
ISO Number
TDM0827R3SS088
Body Length
2.0700"
Overall Length
5.8740 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992477
- Zoro #
- G3823563
- UPC #
- 4021169650321
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0827R3SS088
- Flute Type
- Spiral
- Includes
- Insert Wrench
- Flanged Shank
- No
- Shank Type - Machining
- Straight
- Toolholder Style
- TDM
- Coolant Fed
- Coolant Through
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- ANSI Code
- TDM0827R3SS088
- Insert Style
- TDM1
Dimensions
- Diameter
- 7/8"
- Body Length
- 2.0700"
- Overall Length
- 5.8740 in
- Max. Dia.
- 0.8657"
- Max. Drilling Depth
- 21.99mm
- Shank Length
- 2.0700 in
- Seat Size
- W30
- Shank Dia. Measurement System
- Fractional Inch
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 93.60mm
- Shank Dia.
- 7/8 in
- Min. Drill Dia.
- 21.00mm
- Max. Drill Dia.
- 66.00mm
- Wire Rope Length
- 5.8740 in
- Length
- 5.8740 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.