Module

  • Mfr # 6ES7136-6BA01-0CA0
  • Zoro # G909016222
product price: 
$
529.99
/ea
Free Shipping & Returns

Key Features

Depth
58 millimetre
Height
73 millimetre
Width
15 mm
Front installation possible
No
min. supply voltage with DC
19 volt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6ES7136-6BA01-0CA0
Zoro #
G909016222
UPC #
-
Country of Origin
Germany

Dimensions

Depth
58 millimetre
Height
73 millimetre
Width
15 mm

Details

Front installation possible
No
min. supply voltage with DC
19 volt
System components present
Yes
Supply voltage type
DC
Number of outputs
0
Rack-assembly possible
Yes
Number of HW interfaces serial RS232
0
min. permissible voltage at input
-30 volt
Number of HW interfaces serial RS485
0
Power loss, static, current-independent [Pls]
2 watt
Number of HW interfaces, other
0
Corresponding operating medium (Ex ia)
No
Number of HW interfaces serial TTY
0
Protection type IP
IP20
Bearing track assembly possible
Yes
Number of inputs
8
Corresponding operating medium (Ex ib)
No
Number of HW interfaces Industrial Ethernet
0
wall mounting/direct mounting possible
No
Number of inputs, digital
8
Number of HW interfaces Wireless
0
max. supply voltage with DC
28.8 volt
Performance level acc. to EN ISO 13849-1
E
max. permissible voltage at input
30 volt
Input voltage, type
DC
digital inputs, configurable
Yes
Number of HW interfaces PROFINET
0
Min. delay time with change of signal
0 millisecond
Number of HW interfaces parallel
0
Field bus connection possible via separate bus couplers
Yes
Number of HW interfaces serial RS422
0
description of product type
F-DI 8x24VDC HF
Manufacturer product family
ET 200SP
Number of outputs, digital
0
Manufacturer product root
Digital module input
Input current for state 1
4 milliampere
Optical interface present
No
Max. delay time with change of signal
20 millisecond
Functional safety (SIL)
SIL 3

Description

SIMATIC DP, electronic for ET 200SP, F-DI 8x 24 V DC HF, 15 mm width, up to PLe ISO 13849-1/ SIL3 IEC 61508

Ratings & reviews