Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd
- Mfr # 9001KS49K5
- Zoro # G3270897
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Operator Head Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001KS49K5
- Zoro #
- G3270897
- UPC #
- 785901035206
- Country of Origin
- Mexico
Dimensions
- Size
- 30 mm
- Panel Cutout Diameter
- 30 mm
Description
Keyed Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Center, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam J, Standards CE, CSA LR24590 Class 3211 03, UL E78403 CCN NKCR, Key Number E10, Includes Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.