Lab Digital Refractometer - Programmable
- Mfr # 300037
- Zoro # G909983951
product price:
$
1,294.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300037
- Zoro #
- G909983951
- UPC #
- -
- Country of Origin
- China
Description
This programmable refractometer comes preloaded with the commonly used Brix 0 to 88% and nD refractive index scales. In addition you may create your own custom scales. An unlimited number of scales can be stored in the software’s database. Transfer these from your computer to the three numbered display positions on the Programmable Refractometer using the built-in USB computer interface. Scales can be loaded and unloaded from your database to your refractometer at any time. Test results can be saved to your computer, graphed and analyzed. Reads samples as small as 0.4 ml with full scale accuracy of 0.1% using CCD scanner = linear scanned array imaging technology. Measurement results, unit of measure and sample temperature are all displayed on the large LCD and visual alarms are indicated by a red LED. The programmable refractometer's sophisticated microprocessor provides automatic calibration, automatic temperature compensation and automatic shutoff after 3 minutes. Features one button calibration to distilled water and indicates when the battery should be replaced 5000 readings. Scratch resistant sapphire crystal lens. Comes ready to use with a 9V battery, distilled water, transfer-pipette, cable, AC adapter, instructions and a protective case. Software is available to download and install directly to your computer. Please click the software link above. We can create digital refractometers with custom scales according to your data or requirements for a minimum order of 100 units. Dimensions: 7 × 4 × 21⁄2 180 × 100 × 65 mmWeight: 18 oz 500 g Specifications Unit of Measure Range Resolution Accuracy Temperature degrees C 0 to 40 degrees C 0.1 1 degrees C Temperature degrees F 32 to 104 degrees F 0.1 2 degrees F Brix 0 to 88% 0.1% ±0.2% Refractive Index+ up to 3 custom scales 1.3330 to 1.5100 0.0001 ±0.001 Downloads Instruction Manual Product Brochure Product Software Comparison Chart Comparison Chart Videos
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.