Sensor, 6 in H, Glass
- Mfr # E61M008
- Zoro # G321908747
product price:Â
$
1,208.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Hach Sension+ Benchtop Conductivity Meter
Recommended Use
Continuous Measurement, Titration, Viscous Media
Product Type
Sensor
Body Material
Glass
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E61M008
- Zoro #
- G321908747
- UPC #
- -
- Country of Origin
- France
Dimensions
- Wire Rope Length
- 6 in
- Overall Width
- 2 in
- Manufacturer Warranty Length
- 1 yr
- Overall Length
- 6 in
- Length
- 6 in
Details
- Compatible Product Type
- Hach Sension+ Benchtop Conductivity Meter
- Recommended Use
- Continuous Measurement, Titration, Viscous Media
- Product Type
- Sensor
- Body Material
- Glass
- Shelf Life
- 12 mo
- Material
- Glass, Platinum
- For Use With
- Hach sensION+ Benchtop Conductivity Meters, Radiometer Analytical CDM210/230/92 Conductivity Meters
- Includes
- Cdc241 Radiometer Analytical Conductivity Cell, Certificate of Conformity
- Sub-Category
- Cells
- Test Parameters
- Conductivity
- Disposability
- Single-Use
- Item
- Sensor
- Shell Material
- Glass, Platinum
Description
Sensor, Tip Shape Not Applicable, Body Material Glass, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Hach sensION+ Benchtop Conductivity Meters, Radiometer Analytical CDM210/230/92 Conductivity Meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Continuous Measurement, Titration, Viscous Media, Includes Cdc241 Radiometer Analytical Conductivity Cell, Certificate of Conformity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.