32'' HD Smart TV

  • Mfr # SC-3216STV

  • Zoro # G911901301


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
60 Hz
Max. Resolution
1366 x 768
Screen Size
32 in
Aspect Ratio
16:9
Streaming Service
Pandora, VUDU, YouTube, Netflix, AccuWeather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC-3216STV
Zoro #
G911901301
UPC #
-
Country of Origin
China

Dimensions

Screen Size
32 in
Height with Stand
17.08 in
Viewable Screen Size
32"
Screen Size Class
32"
Depth with Stand
2.95 in
Width with Stand
28.82 in

Details

Screen Refresh Rate
60 Hz
Max. Resolution
1366 x 768
Aspect Ratio
16:9
Streaming Service
Pandora, VUDU, YouTube, Netflix, AccuWeather
HDMI
Yes
VESA Mount Standard
200 x 200
Wireless LAN
Yes
VESA Mount Compatible
Yes
Internet Access
Yes
Video Signal Standard
HDTV
Standard Refresh Rate
60 Hz
Standby Power Consumption
500 mW
Operating Power Consumption
56 W
Vertical Viewing Angle
178°
USB
Yes
Maximum Resolution
136(6) 768
Input Voltage
120V AC, 230V AC
Scan Format
720p
Total Number of HDMI Ports
3
Ethernet
Yes
Digital Tuner
ATSC
Horizontal Viewing Angle
178°
Backlight Technology
Direct LED
PC Streaming
Yes
RMS Output Power
16 W
Item
Smart LED-LCD TV
Viewing Angle
178° Horizontal/178° Vertical
Features
Progressive Scan, Music Player, Sport Mode, Digital Noise Reduction, Plug and Play, Film Mode, Sleep Timer, On Screen Display, Anti-glare Screen Coating
Color
Black
Includes
32" Smart HDTV, Remote Control, AC Power Cord, User Manual
Package Contents
32" Smart HDTV, Remote Control, AC Power Cord, User Manual

Description

Supersonic 32'' HD Smart TV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.