Shop FITTES

Wall/Ceiling Register, Plastic, White

  • Mfr # DWLITBD10X10WHT
  • Zoro # G913302120

product price: 
$
91.99
/ea

Key Features

Finish
Uncoated
Material
Plastic
Bar Spacing
1 1/4 in
Filter Depth
1 7/8 in
Mounting Style
Lay-In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWLITBD10X10WHT
Zoro #
G913302120
UPC #
628504056424
Country of Origin
Canada

Dimensions

Filter Depth
1 7/8 in
Maximum Opening Width
9 3/4 in
Overall Width
11 3/4 in
Overall Depth
1 7/8 in
Overall Height
11 3/4 in
Maximum Opening Height
9 3/4 in
Filter Height
11 3/4 in
Filter Width
11 3/4 in

Details

Item
Wall/Ceiling Register
Finish
Uncoated
Material
Plastic
Bar Spacing
1 1/4 in
Mounting Style
Lay-In
Product Type
Wall/Ceiling Register
Face Design
Decorative
Grille Material
Plastic
Adjustable Blades
No
Blade Angle
90 Degrees
Grille Color
White
Airflow Directions
One-Way
Damper Material
Plastic
Shell Material
Plastic

Description

Wall/Ceiling Register, Overall Depth 1 7/8 in, Overall Height 11 3/4 in, Overall Width 11 3/4 in, Maximum Opening Height 9 3/4 in, Maximum Opening Width 9 3/4 in, Filter Depth 1 7/8 in, Filter Height 11 3/4 in, Filter Width 11 3/4 in, Grille Color White, Grille Material Plastic, Material Plastic, Damper Material Plastic, Bar Spacing 1 1/4 in, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Wall, Mounting Style Lay-In, Blade Angle 90 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.