Variable Frequency Drive, Black/Green

  • Mfr # ATV950D15N4U
  • Zoro # G913302311
product price: 
$
5,363.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Totally Enclosed
Control Method
1 RJ45; 2 RJ45
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Bypass / No Bypass
No Bypass
Control Type
1 RJ45; 2 RJ45
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV950D15N4U
Zoro #
G913302311
UPC #
3606481284297
Country of Origin
China
Enclosure
Totally Enclosed
Control Method
1 RJ45; 2 RJ45
Item
Variable Frequency Drive
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Bypass / No Bypass
No Bypass
Control Type
1 RJ45; 2 RJ45
Input Frequency
60/50 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Start/Stop Control
Programmable
Adjustable Acceleration Time
0.01 to 9,999 sec
Adjustable Deceleration Time
0.01 to 9,999 sec
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Phase AC
Three
Output Voltage
480V AC
Dynamic Braking
Yes
Input Voltage
480V AC
Input Phase AC
Three
Output Frequency Range
599 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
380V AC to 480V AC
Output Type
Analog, Digital
Series
ATV950
Application
Industrial
Number of Outputs
(2) Analog, (2) Digital
Number of Inputs
(10) Digital, (3) Analog
Brake Chopper Included
Yes
Input Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Maximum Output Current
31.7 A
Color
Black/Green
Style
Compact
Enclosure Rating
NEMA 12
Maximum Output Power
20 hp
Output Current - Maximum
31.7 A
Output Frequency - Minimum
599 Hz
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
Number of Inputs - Digital
10
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
2
Product Type
Variable Frequency Drive
Input Phase
Three
Output Phase
Three
Bypass Design
No Bypass
Output Horsepower
20 hp
Includes Brake Chopper
Yes
Output Frequency - Maximum
599 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
10 3/8 in
Overall Depth
11 3/4 in
Overall Height
26 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 31.7 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews