Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650U40N4U
  • Zoro # G013302310

product price: 
$
2,730.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV650U40N4U
Zoro #
G013302310
UPC #
3606480907050
Country of Origin
China

Dimensions

Overall Depth
10 3/4 in
Overall Height
26 3/4 in
Overall Width
10 3/8 in

Details

Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Phase AC
Three
Output Frequency Range
0.1 to 500 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Enclosure
Totally Enclosed
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Standards
ABS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL 508C, UL Listed
Output Voltage
480V AC
Dynamic Braking
No
Input Frequency
60/50 Hz
Output Phase AC
Three
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
With Line Contactor / No Line Contactor
With Line Contactor
Input Type
Analog, Digital
Output Type
Analog
Series
ATV650
Number of Inputs
(3) Analog, (8) Digital
Ethernet Port Included
Yes
Number of Outputs
(2) Analog
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
380V AC to 480V AC
Application
Process and Utilities
Color
Black/Green
Output Voltage Range
380V AC to 480V AC
Maximum Output Power
3 hp
Brake Chopper Included
No
Style
Compact
Maximum Output Current
9.3 A
Enclosure Rating
NEMA 12
Product Type
Variable Frequency Drive
Output Current - Maximum
9.3 A
Line Contactor Design
With Line Contactor
Output Frequency - Minimum
500 Hz
Includes Brake Chopper
No
Number of Inputs - Analog
3
Output Phase
Three
Output Frequency - Maximum
0.1 Hz
Bypass Design
No Bypass
Number of Inputs - Digital
8
Input Phase
Three
Number of Outputs - Analog
2
Output Horsepower
3 hp
Number of Outputs - Digital
0
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 9.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.