Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U22Y6
  • Zoro # G913302342

product price: 
$
2,172.99
/ea
Free Shipping & Returns

Key Features

Control Type
Local and Remote
Output Frequency Range
599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage
690V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930U22Y6
Zoro #
G913302342
UPC #
3606481325242
Country of Origin
India

Dimensions

Overall Depth
9 1/2 in
Overall Width
9 5/8 in
Overall Height
16 1/2 in

Details

Control Type
Local and Remote
Item
Variable Frequency Drive
Output Frequency Range
599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage
690V AC
Start/Stop Control
Programmable
Output Phase AC
Three
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage
690V AC
Input Phase AC
Three
Control Method
Local and Remote
Dynamic Braking
Yes
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Enclosure
Open
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Digital Readout
Output Current; Output Frequency; Output Voltage
With Line Contactor / No Line Contactor
With Line Contactor
Application
Industrial
Output Voltage Range
500V AC to 690V AC
Brake Chopper Included
Yes
Number of Inputs
(10) Digital, (3) Analog
Ethernet Port Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Input Voltage Range
500V AC to 690V AC
Torque Application
Constant Torque, Variable Torque
Series
ATV930
Output Type
Analog, Digital
Input Type
Analog, Digital
Maximum Output Power
3 hp
Style
Compact
Color
Black/Green
Maximum Output Current
3.1 A
Enclosure Rating
IP21
Input Phase
Three
Includes Brake Chopper
Yes
Number of Inputs - Digital
10
Number of Outputs - Digital
2
Output Horsepower
3 hp
Output Frequency - Maximum
599 Hz
Line Contactor Design
With Line Contactor
IP Rating
IP21
Bypass Design
No Bypass
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Output Frequency - Minimum
599 Hz
Output Phase
Three
Output Current - Maximum
3.1 A
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 3.1 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews