Variable Frequency Drive, Black

  • Mfr # ATV320U30N4C
  • Zoro # G5926982
product price: 
$
815.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
No
Input Frequency
60/50 Hz
Control Type
Keypad, Remote, Terminal, Network
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Key Pad Lockout
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U30N4C
Zoro #
G5926982
UPC #
785901668589
Country of Origin
Indonesia

Dimensions

Height
7.24 in
Depth
5.9 in
Width
5.9 in
Overall Height
7 1/4 in
Overall Width
5 1/2 in
Overall Depth
6 1/4 in

Details

Dynamic Braking
No
Input Frequency
60/50 Hz
Control Type
Keypad, Remote, Terminal, Network
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Key Pad Lockout
Yes
With Bypass / No Bypass
No Bypass
Input Voltage
500V AC
Output Voltage
500V AC
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Start/Stop Control
Programmable
Max. HP
4 hp
Torque @ 1 Hz
1.5
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Output Frequency Range
0.1 to 599 Hz
Output Phase AC
Three
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Input Phase AC
Three
For Use With
three-phase Asynchronous, Synchronous Motors
Display Type
LED
Item
Variable Frequency Drive
Starting Torque
1.5
Adjustable Deceleration Time
0 to 6,000 sec
Control Method
Keypad, Remote, Terminal, Network
Enclosure
Totally Enclosed
Adjustable Acceleration Time
0 to 6,000 sec
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Max. Output Amps
7.1 A
With Line Contactor / No Line Contactor
No Line Contactor
Series
Altivar 320
Color
Black
Input Voltage Range
323 to 550V AC
Brake Chopper Included
Yes
Maximum Output Current
7.1 A
Number of Inputs
(3) Analog; (7) Discrete
Maximum Output Power
4 hp
Output Type
Analog
Style
Compact
Number of Outputs
(1) Analog; (3) Discrete
Input Type
Analog, Digital
Output Voltage Range
380V AC to 500V AC
Enclosure Rating
NEMA 1
Ethernet Port Included
No
Application
Complex machines
Torque Application
Constant Torque, Variable Torque
Line Contactor Design
No Line Contactor
Bypass Design
No Bypass
Input Phase
Three
Output Frequency - Minimum
599 Hz
Output Current - Maximum
7.1 A
IP Rating
IP20
Output Phase
Three
Includes Ethernet Port
No
Includes Brake Chopper
Yes
Number of Outputs - Analog
1
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0.1 Hz
NEMA Rating
NEMA 1
Keypad Lockout
Yes
Number of Inputs - Analog
3
Output Horsepower
4 hp
Wire Color
Black
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 4 hp, Maximum Output Current 7.1 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews