Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U22S6X
  • Zoro # G014590389

product price: 
$
2,141.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
600V AC
Start/Stop Control
Programmable
Control Type
Local and Remote
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
599 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U22S6X
Zoro #
G014590389
UPC #
3606481324962
Country of Origin
Indonesia
Output Voltage
600V AC
Start/Stop Control
Programmable
Control Type
Local and Remote
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
599 Hz
Item
Variable Frequency Drive
Input Voltage
600V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Phase AC
Three
Enclosure
Open
Input Phase AC
Three
Standards
CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Dynamic Braking
Yes
Control Method
Local and Remote
With Bypass / No Bypass
No Bypass
Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Acceleration Time
0.01 to 9,999 sec
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Frequency
60/50 Hz
Application
Industrial
Series
ATV930
Number of Outputs
(2) Analog, (2) Digital
Ethernet Port Included
Yes
Output Voltage Range
600V AC
Input Type
Analog, Digital
Number of Inputs
(10) Digital, (3) Analog
Brake Chopper Included
Yes
Torque Application
Constant Torque, Variable Torque
Output Type
Analog, Digital
Color
Black/Green
Maximum Output Current
4.2 A
Style
Compact
Maximum Output Power
3 hp
Input Voltage Range
600V AC
Enclosure Rating
IP21
Output Horsepower
3 hp
Includes Ethernet Port
Yes
Output Frequency - Maximum
599 Hz
Output Phase
Three
Output Current - Maximum
4.2 A
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Includes Brake Chopper
Yes
Number of Outputs - Analog
2
IP Rating
IP21
Number of Inputs - Digital
10
Input Phase
Three
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
2
Number of Inputs - Analog
3
Output Frequency - Minimum
599 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
16 1/8 in
Overall Depth
9 1/4 in
Overall Width
6 3/4 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 4.2 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.