Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U75S6X
  • Zoro # G914701526

product price: 
$
3,379.99
/ea
Free Shipping & Returns

Key Features

Brake Chopper Included
Yes
Enclosure
Open
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
600V AC
Output Type
Analog, Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930U75S6X
Zoro #
G914701526
UPC #
3606481324993
Country of Origin
Indonesia

Dimensions

Overall Width
6 3/4 in
Overall Depth
9 1/4 in
Overall Height
16 1/8 in

Details

Brake Chopper Included
Yes
Enclosure
Open
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
600V AC
Output Type
Analog, Digital
Output Voltage Range
600V AC
With Bypass / No Bypass
No Bypass
Application
Industrial
Input Phase AC
Three
Number of Outputs
(2) Analog, (2) Digital
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Start/Stop Control
Programmable
Control Type
Local and Remote
Output Phase AC
Three
Item
Variable Frequency Drive
Ethernet Port Included
Yes
Output Voltage
600V AC
Standards
CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Input Frequency
60/50 Hz
Number of Inputs
(10) Digital, (3) Analog
Control Method
Local and Remote
Digital Readout
Output Current; Output Frequency; Output Voltage
With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Frequency Range
599 Hz
Input Type
Analog, Digital
Series
ATV930
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
13.5 A
Color
Black/Green
Maximum Output Power
15 hp
Input Voltage Range
600V AC
Style
Compact
Enclosure Rating
IP21
Includes Brake Chopper
Yes
Number of Inputs - Analog
3
Number of Inputs - Digital
10
Output Current - Maximum
13.5 A
Output Frequency - Minimum
599 Hz
Bypass Design
No Bypass
Output Frequency - Maximum
599 Hz
Includes Ethernet Port
Yes
Input Phase
Three
Number of Outputs - Digital
2
Output Phase
Three
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
IP Rating
IP21
Line Contactor Design
With Line Contactor
Output Horsepower
15 hp
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 13.5 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.