Shop TRIPP LITE
See all product information
Create Account
Fiber Cable
- Mfr # N381L-05M
- Zoro # G916137200
product price:Â
$
45.65
/ea
Key Features
Mode
Single Mode
End 1 Connection Type
CS
End 2 Connection Type
LC
Jacket Material
LSZH
Fiber Count
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N381L-05M
- Zoro #
- G916137200
- UPC #
- 037332258038
- Country of Origin
- China
Dimensions
- Bandwidth
- 1 GBps @ 2km or Less @ 1310nm, 10 GBps @ 2km or Less @ 1310nm, 100 GBps @ 2km or Less @ 1310nm, 25 GBps @ 2km or Less @ 1310nm, 40 GBps @ 2km or Less @ 1310nm, 400 GBps @ 2km or Less @ 1310nm
- Clad Dimension
- 125 µm
- Overall Length
- 16.4 ft
- Core Diameter
- 9 micron
- Cable Diameter
- 600 micron
- Wire Rope Length
- 16.4 ft
- Length
- 16.4 ft
- Cable Length
- 16.40 ft
- Core Dimension
- 9 µm
Description
Fiber Cable, Mode Single Mode, End 1 Connection Type CS, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 16.4 ft, Jacket Material LSZH, Cable Diameter 600 micron, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 0.22 dB/km @ 1550 Nanometer; 0.36 dB/km @ 1310 Nanometer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.