Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF27947
- Zoro # G916175028
product price:Â
$
97.19
/ea
Key Features
Filter Design
Axial Seal
Shape
Round
Overall Height
1 13/32 in
Outside Diameter
9 3/8 in
Compatible Vehicle Type
Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF27947
- Zoro #
- G916175028
- UPC #
- 638217155499
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 13/32 in
- Outside Diameter
- 9 3/8 in
Details
- Filter Design
- Axial Seal
- Shape
- Round
- Item
- Air Filter
- Compatible Vehicle Type
- Trucks
- Product Type
- Engine Air Filter
- Use Location
- Engine
- Fit Type
- Vehicle Specific
- Fleetguard
- AF27919
- Compatible Vehicle Make
- Autocar Llc., Freightliner, International, John Deere, Western Star
- Media Material
- Cellulose
- Compatible Manufacturer Model Number
- 1535011, 190C03714, 83520, AR1915, P547520, RE181915
- Compatible with Manufacturer Model Number
- 1535011, 190C03714, 83520, AR1915, P547520, RE181915
- For Manufacturer Part Number
- 1535011, 190C03714, 83520, AR1915, P547520, RE181915
- Compatible with Mfr. Model Number
- 1535011, 190C03714, 83520, AR1915, P547520, RE181915
- Compatible Manufacturer Part Number
- 1535011, 190C03714, 83520, AR1915, P547520, RE181915
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov