Engine Air Filter, Radial Seal
- Mfr # AF843
- Zoro # G723523180
product price:Â
$
17.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Filter Design
Radial Seal
Outside Diameter
6 1/16 in
Use Location
Engine
Compatible Vehicle Make
Case IH, Cummins, Ford, John Deere, Komatsu, Volvo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF843
- Zoro #
- G723523180
- UPC #
- 638217072253
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 6 1/16 in
- Overall Height
- 1 15/16 in
- Overall Length
- 1 15/16 in
- Inside Diameter
- 4 11/16 in
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
Details
- Media Material
- Cellulose
- Filter Design
- Radial Seal
- Use Location
- Engine
- Item
- Engine Air Filter
- Compatible Vehicle Make
- Case IH, Cummins, Ford, John Deere, Komatsu, Volvo
- Baldwin Interchange
- PA678
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Compatible with Manufacturer Model Number
- 100, 112, 124, 128 CUB CADET, 140, 200, 21, 210, 212, 214, 216, 224, 312, 314, 4000W, 4120, 444, 5000W, CCKA-MS, CUB CADET 100, CUB CADET 129, JD120, JD140, L2304 JEEP
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 100, 112, 124, 128 CUB CADET, 140, 200, 21, 210, 212, 214, 216, 224, 312, 314, 4000W, 4120, 444, 5000W, CCKA-MS, CUB CADET 100, CUB CADET 129, JD120, JD140, L2304 JEEP
- For Manufacturer Part Number
- 100, 112, 124, 128 CUB CADET, 140, 200, 21, 210, 212, 214, 216, 224, 312, 314, 4000W, 4120, 444, 5000W, CCKA-MS, CUB CADET 100, CUB CADET 129, JD120, JD140, L2304 JEEP
- Compatible with Mfr. Model Number
- 100, 112, 124, 128 CUB CADET, 140, 200, 21, 210, 212, 214, 216, 224, 312, 314, 4000W, 4120, 444, 5000W, CCKA-MS, CUB CADET 100, CUB CADET 129, JD120, JD140, L2304 JEEP
- Compatible Manufacturer Part Number
- 100, 112, 124, 128 CUB CADET, 140, 200, 21, 210, 212, 214, 216, 224, 312, 314, 4000W, 4120, 444, 5000W, CCKA-MS, CUB CADET 100, CUB CADET 129, JD120, JD140, L2304 JEEP
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.