LinkLabel Bluetooth Label Printer
- Mfr # 400710
- Zoro # G916556315
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Printer Series
LinkLabel
Printer Display
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400710
- Zoro #
- G916556315
- UPC #
- -
- Country of Origin
- Unknown
Details
- Printer Series
- LinkLabel
- Printer Display
- Digital
Description
Compatible with Bluetooth devices. Hundreds of preloaded scientific symbols. Prints barcodes, QR codes, serial numbers and batches.The Linklabel Label Printer with free, downloadable LabelPro App allows custom label printing. It has the ability to print batches, serial numbers, and a variety of barcodes from a cell phone. Easily print scientific symbols, change text, font, positioning and label length. Special ultra-low label tapes are also available for use in -80C environments or for liquid nitrogen applications.Labels are available in a variety of heights for different vessels 6mm tapes for tissue culture plates, 12mm tapes for micro-tubes, extra tall 24mm for large tubes/flasks. Labels are available in white, clear or multiple colors. Printer Dimensions: 5 x 2 x 6 in. Shipping Weight: 1 lbsShipping Dimensions: 5.25 x 2.75 x 6.75Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.