Floodlights, cULus; RoHS
- Mfr # FLOODLT2AYOKE140WBZ
- Zoro # G921692442
product price:Â
$
24.99
/ea
Key Features
Standards
cULus, RoHS
Compatible Product Type
Floodlight
Housing Material
Bronze
Operating Temperature - Minimum
-40 Degrees F
Overall Width
7 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLOODLT2AYOKE140WBZ
- Zoro #
- G921692442
- UPC #
- 046135658402
- Country of Origin
- China
- Standards
- cULus, RoHS
- Compatible Product Type
- Floodlight
- Housing Material
- Bronze
- Operating Temperature - Minimum
- -40 Degrees F
- Accessory Type
- Yoke Mount
- Item
- Floodlights
- Compatible Manufacturer Part Number
- 63860, 63861, 63862, 63863, 63864, 63865, 63866
- Operating Temperature - Maximum
- 122 Degrees F
Dimensions
- Overall Width
- 7 3/4 in
- Overall Length
- 11 3/4 in
- Overall Height
- 2 in
- Wire Rope Length
- 11 3/4 in
- Length
- 11 3/4 in
Description
Floodlights, Standards cULus, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.