Shop HOMEROOTS
See all product information
Create Account
67" Brown Solid Wood Solid Console Table With Shelf
- Mfr # 605656
- Zoro # G922345095
product price:Â
$
1,394.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.5 in
Overall Height
30 in
Overall Width
67 in
Assembly Required
Partial Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605656
- Zoro #
- G922345095
- UPC #
- -
- Country of Origin
- India
- Assembly Required
- Partial Assembly Needed
- Application Type
- No
- Item
- Console Table
- Color
- Brown
Dimensions
- Overall Depth
- 15.5 in
- Overall Height
- 30 in
- Overall Width
- 67 in
Description
Our 67-inch brown solid wood solid console table with shelf a great addition to any room, serving as a stylish and decorative element. This rectangular table is ideal for up against the wall, can free stand in a room, or sit behind the sofa perfectly. This unit has a brown genuine hardwood tabletop and a unique base with solid angular pyramid style legs. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 30-inch h x 67-inch w x 15.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.