62in White Wood Accent Cabinet With Single Door
- Mfr # 535012
- Zoro # G023439426
product price:Â
$
519.99
/ea
Key Features
Shape
Rectangular
Assembly
Full Assembly Needed
Mirrored Finish
Yes
Overall Length
62.2 in
Width
20.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 535012
- Zoro #
- G023439426
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 62.2 in
- Width
- 20.15 in
- Overall Depth
- 8.58 in
Details
- Shape
- Rectangular
- Assembly
- Full Assembly Needed
- Mirrored Finish
- Yes
- Cabinet Type
- Accent Cabinet
- Weight Capacity
- 120 lbs
- Glass Doors
- No
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
- Lacquered
- No
- Gloss Finish
- No
- Finish
- Matte
- Shelves Included
- Yes
- Color
- White
- Material
- Manufactured Wood
- Solid Wood Frame
- No
- Cabinet Design
- Standard
- Item
- Cabinets
Description
Add a fashionable storage option to your space with this 62-inch white wood accent cabinet with single door. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 62.2-inch h x 20.15-inch w x 8.58-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.