MODbox Medium Toolbox
- Mfr # 54200MBX
- Zoro # G922780988
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Material
Polymer
Color
Orange
Features
IP65 Rated; Attach Accessories to Rails; Removable Tool Caddy; Interior Metal Plate for Head Lamp Mounting; Built-in Slot for Internal Rail Accessory
Application
Modular Tool Storage
Number of Sides
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54200MBX
- Zoro #
- G922780988
- UPC #
- 092644540578
- Country of Origin
- China
Dimensions
- Compartment Sizes
- 9.2" H x 19.1" W x 13.6" L (23.4 H x 48.5 cm W x 34.5 cm L)
Details
- Material
- Polymer
- Color
- Orange
- Features
- IP65 Rated; Attach Accessories to Rails; Removable Tool Caddy; Interior Metal Plate for Head Lamp Mounting; Built-in Slot for Internal Rail Accessory
- Application
- Modular Tool Storage
- Number of Sides
- 6
- Stackable
- Yes
- Closure Type
- Spring Loaded Latch
- Rolling
- No
- Type
- Medium
Description
The Klein Tools MODbox Medium Toolbox delivers versatile mid-size storage with a 100-Pound capacity and a removable tool caddy for quick access. The case-compatible lid includes a V-groove and molded ruler, while IP65-rated polymers protect tools from dust and water. Connects effortlessly with all MODbox components for a customized mobile workstation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.