Shop HI-RUN
See all product information
Create Account
Float implement tire tube
- Mfr # TUN2004
- Zoro # G923355413
product price:Â
$
37.99
/ea
Sold in multiples of 6 for
$227.94
Key Features
Valve Type
TR15CW
Overall Width
10 in
Wire Rope Length
31 in
Overall Diameter
31 in
Compatible Vehicle Type
Float Implement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUN2004
- Zoro #
- G923355413
- UPC #
- 811410015665
- Country of Origin
- China
Dimensions
- Overall Width
- 10 in
- Wire Rope Length
- 31 in
- Overall Diameter
- 31 in
- Compatible Tire Size
- 10.00-15SL, 10.00-16SL, 11.00-16, 900-16SL
- Overall Length
- 31 in
- Length
- 31 in
Details
- Valve Type
- TR15CW
- Item
- Float implement tire tube
- Compatible Vehicle Type
- Float Implement
Description
Float implement tire tube, Compatible Vehicle Type Float Implement, Compatible Tire Size 10.00-15SL, 10.00-16SL, 11.00-16, 900-16SL, Valve Type TR15CW, Overall Diameter 31 in, Overall Length 31 in, Overall Width 10 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.