Shop HI-RUN
See all product information
Create Account
Light truck tire tube
- Mfr # TUN3003
- Zoro # G823355346
product price:Â
$
25.99
/ea
Sold in multiples of 6 for
$155.94
Key Features
Overall Diameter
29 1/2 in
Overall Width
7 in
Compatible Tire Size
7.00/7.50R15/16LT, 9.00R16LT, LT255/85R16
Valve Type
TR75A
Wire Rope Length
29 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN3003
- Zoro #
- G823355346
- UPC #
- 811410015702
- Country of Origin
- China
- Item
- Light truck tire tube
- Valve Type
- TR75A
- Compatible Vehicle Type
- Light Truck
- Product Type
- Truck Inner Tube
Dimensions
- Overall Diameter
- 29 1/2 in
- Overall Width
- 7 in
- Compatible Tire Size
- 7.00/7.50R15/16LT, 9.00R16LT, LT255/85R16
- Wire Rope Length
- 29 1/2 in
- Overall Length
- 29 1/2 in
- Length
- 29 1/2 in
Description
Light truck tire tube, Product Type Truck Inner Tube, Compatible Vehicle Type Light Truck, Compatible Tire Size 7.00/7.50R15/16LT, 9.00R16LT, LT255/85R16, Valve Type TR75A, Overall Diameter 29 1/2 in, Overall Length 29 1/2 in, Overall Width 7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.