Limit Switch

  • Mfr # LSM-XRL
  • Zoro # G923360974
product price: 
$
85.19
/ea

Key Features

Roller Adjustability
Fixed
Standards
CE Certified, CE Marked, CSA C22.2 No. 14, CSA Class No.: 3211-03, CSA File No.: 012528, CSA-C22.2 No. 14, EN 60947-5, IEC 60947-5, IEC/EN 60947-5, UL 508, UL Category Control No.: NKCR, UL File No.: E29184
Overall Width
46 in
Features
Approved for Global Application, Operating Heads can be Rotated 90 Degrees, Positive Opening NC Contacts
Roller Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSM-XRL
Zoro #
G923360974
UPC #
786685392400
Country of Origin
Germany

Dimensions

Overall Width
46 in
Roller Diameter
0.7 in
Roller Width
0.71 in
Overall Depth
0.94 in
Arm Length - Minimum
1.06 in
Overall Height
1.96 in
Arm Length - Maximum
1.29 in
Manufacturer Warranty Length
1 yr
Actuator Length
1.29 in
Fits Chest Size
Approved for Global Application, Operating Heads can be Rotated 90 Degrees, Positive Opening NC Contacts

Details

Roller Adjustability
Fixed
Standards
CE Certified, CE Marked, CSA C22.2 No. 14, CSA Class No.: 3211-03, CSA File No.: 012528, CSA-C22.2 No. 14, EN 60947-5, IEC 60947-5, IEC/EN 60947-5, UL 508, UL Category Control No.: NKCR, UL File No.: E29184
Features
Approved for Global Application, Operating Heads can be Rotated 90 Degrees, Positive Opening NC Contacts
Roller Material
Nylon
Compatible Manufacturer Part Number
LSM-02-RL, LSM-11S-RL, LSM-20A-RL
Operating Temperature - Maximum
158 Degrees F
Includes Actuator
Actuator Included
Operating Temperature - Minimum
-13 Degrees F
Directional Movement
CCW/CW
Roller Position
Side
Item
Limit Switch Head
Compatible with Series
LS-Titan
Actuator Style
Roller-Lever Arm
IP Rating
IP66, IP67
Operating Force
8 N
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Operating Torque
8.88 in-lb
Series
LSM
Action
Momentary
Arm Material
Metal
Plunger Adjustability
Fixed
Compatible with Brand
Eaton
Arm Adjustability
Fixed
Compatible with Manufacturer Model Number
LSM-02-RL, LSM-11S-RL, LSM-20A-RL
Compatible Manufacturer Model Number
LSM-02-RL, LSM-11S-RL, LSM-20A-RL
Compatible Series
LS-Titan

Description

Limit Switch Head, Actuator Style Roller-Lever Arm, Actuator Location Side, Actuator Length 1.29 in, Operating Force 8 N, IP Rating IP66, IP67, Standards CE Certified, CE Marked, CSA C22.2 No. 14, CSA Class No.: 3211-03, CSA File No.: 012528, CSA-C22.2 No. 14, EN 60947-5, IEC 60947-5, IEC/EN 60947-5, UL 508, UL Category Control No.: NKCR, UL File No.: E29184

Ratings & reviews