Limit Switch

  • Mfr # E47BCC11P4
  • Zoro # G923361124
product price: 
$
282.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
4-Pin Micro Male Connector
Body Material
Aluminum
IP Rating
IP67
Roller Width
0.15 in
Roller Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E47BCC11P4
Zoro #
G923361124
UPC #
786685293288
Country of Origin
Taiwan, Province of China

Dimensions

Roller Width
0.15 in
Mounting Hole Diameter
10.21 mm
Actuator Length
1.12 in
Roller Diameter
0.5 in

Details

Electrical Connection
4-Pin Micro Male Connector
Body Material
Aluminum
IP Rating
IP67
Item
Limit Switch
Roller Material
Stainless Steel
Actuator Style
Cross Roller-Plunger
Series
E47
Lamp Type
No Lamp Module Included
Action
Momentary
Operating Torque - Maximum
3.97 in-lb
Operating Torque - Minimum
1 in-lb
Roller Adjustability
Fixed
Boot Sealed Actuator
No Boot Included
Operating Force - Minimum
17.654 N
Plunger Adjustability
Fixed
AC Contact Rating
5 A @ 250 V
Contact Form
1NO/1NC
Mounting Style
Surface
Number of Mounting Holes
2
Body Configuration
Non Plug-In
NEMA Enclosure Rating
13, 4, 6
Includes Actuator
Actuator Included
Roller Position
Top
Directional Movement
Linear
Mounting Hole Horizontal Center to Center Distance
25 mm
DC Contact Rating
4 A @ 30 V

Description

Limit Switch, Electrical Connection 4-Pin Micro Male Connector, IP Rating IP67

Ratings & reviews