Shop PILZ
Create Account
Safety Controller
- Mfr # 772000
- Zoro # G923561845
product price:Â
$
1,493.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 772000
- Zoro #
- G923561845
- UPC #
- -
- Country of Origin
- Germany
Description
Configurable compact safety controller designed for industrial automation safety applications. It is used to monitor safety circuits such as emergency stops, safety gates, and light curtains, ensuring reliable machine safety control. Specifications: -Type: Safety Controller (Configurable Compact Controller) -Series: PNOZmulti Mini -Model: PNOZ mm0p -Supply Voltage: 24V DC -Safety Inputs: 20 safe digital inputs -Safety Outputs: 4 safe semiconductor outputs -Expansion Capability: Not expandable -Programming: Configurable via PNOZmulti Configurator -Mounting Type: DIN Rail (35 mm) -Connection Type: Screw / Spring terminal options -Housing Material: Polycarbonate (PC) -Protection Class: IP20 -Operating Temperature: Industrial standard (approx. -10 deg C to +55 deg C) -Vibration Resistance: EN 60068-2-6 compliant -Safety Standards: CE, TUV, cULus approved -Application: Emergency stop, safety gate monitoring, machine safety
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.