Shop DMI
See all product information
Create Account
Pad Positioning Aid, Standard, 28inLx36inW
- Mfr # 560-7046-0000
- Zoro # G9659501
product price:Â
$
14.29
/ea
Sold in multiples of 2 for
$28.58
Key Features
Size
Standard
Color
White/Green
Protects
Leakproof, Waterproof
Material
Nylon
Washing Instructions
Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560-7046-0000
- Zoro #
- G9659501
- UPC #
- 041298070467
- Country of Origin
- China
- Color
- White/Green
- Protects
- Leakproof, Waterproof
- Material
- Nylon
- Item
- Pad Positioning Aid
- Washing Instructions
- Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
- Seam
- Yes
- Fabric
- Nylon
- Shell Material
- Nylon
- Wire Color
- White/Green
- Traction Material
- Nylon
Dimensions
- Size
- Standard
- Width
- 36 in
- Length
- 28 in
Description
Pad Positioning Aid, Standard Size, Material Nylon, Length 28 In., Width 36 In., Color White/Green, Protects Waterproof, Leakproof, Yes, Nylon Fabric, Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.