3in White Gel Memory Foam Twin Mattress Topper
- Mfr # 711913
- Zoro # G223439899
product price:Â
$
64.99
/ea
Key Features
Removable Cover
Yes
Heated
No
Thickness
3 in
Cooling Technology
No
Attachment Type
Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711913
- Zoro #
- G223439899
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 3 in
- Depth
- 3 in
- Pocket Depth - Top to Bottom
- 2
- Width
- 39 in
- Size
- Twin
- Length
- 75.2 in
Details
- Removable Cover
- Yes
- Heated
- No
- Cooling Technology
- No
- Attachment Type
- Straps
- Breathable Construction
- Yes
- Egg Crate Construction
- No
- Product Type
- Mattress Topper
- Antimicrobial
- No
- Comfort Level
- Medium
- WaterResistant
- Yes
- Includes
- 1
- Product Care
- Removable Cover Only is Machine Washable
- Item
- Mattress Toppers
- Cover/Protector Material
- Bamboo Viscose
- Material
- Gel Memory Foam
- Color
- White
Description
Enhance your sleep experience with the 3-inch white gel memory foam twin mattress topper. Designed for a medium comfort level, this topper conforms to your body while providing excellent support. The gel memory foam fill material ensures a cool and comfortable night's rest. It features a breathable construction that promotes airflow, keeping you comfortable throughout the night. With moisture-wicking properties, it effectively draws away sweat for a fresher sleeping surface. The topper includes convenient straps for secure attachment to your mattress. For easy maintenance, the removable cover is machine washable, allowing you to keep it clean without hassle. Enjoy the perfect blend of comfort and practicality with this quality mattress topper. 75.20-inch h x 39.00-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.