3in White Gel Memory Foam Queen Mattress Topper
- Mfr # 711916
- Zoro # G523439148
product price:Â
$
94.99
/ea
Key Features
Pocket Depth - Top to Bottom
2
Cover/Protector Material
Bamboo Viscose
Thickness
3 in
Attachment Type
Straps
Product Care
Removable Cover Only is Machine Washable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 711916
- Zoro #
- G523439148
- UPC #
- -
- Country of Origin
- China
- Cover/Protector Material
- Bamboo Viscose
- Attachment Type
- Straps
- Product Care
- Removable Cover Only is Machine Washable
- Comfort Level
- Medium
- Product Type
- Mattress Topper
- Includes
- 1
- Material
- Gel Memory Foam
- Item
- Mattress Toppers
- Removable Cover
- Yes
- Color
- White
- Egg Crate Construction
- No
- Heated
- No
- Breathable Construction
- Yes
- WaterResistant
- Yes
- Cooling Technology
- No
- Antimicrobial
- No
Dimensions
- Pocket Depth - Top to Bottom
- 2
- Thickness
- 3 in
- Width
- 60.2 in
- Length
- 80 in
- Depth
- 3 in
- Size
- Queen
Description
The 3-inch white gel memory foam queen mattress topper elevates your sleeping experience with its medium comfort level. Crafted from gel memory foam, this topper conforms to your body while providing essential support. The water-resistant feature helps protect against spills, while the breathable construction ensures a cool and comfortable night's sleep. Its moisture-wicking properties keep you dry throughout the night, making it ideal for various climates. Enjoy the perfect blend of luxury and functionality with this essential mattress accessory. 80.00-inch h x 60.20-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.