4in White Memory Foam King Mattress Topper
- Mfr # 711956
- Zoro # G523438752
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Pocket Depth - Top to Bottom
4
Attachment Type
Straps
Antimicrobial
No
Heated
No
Width
76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711956
- Zoro #
- G523438752
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pocket Depth - Top to Bottom
- 4
- Width
- 76 in
- Length
- 80 in
- Thickness
- 3.9 in
- Size
- King
- Depth
- 3.9 in
Details
- Item
- Mattress Toppers
- Attachment Type
- Straps
- Antimicrobial
- No
- Heated
- No
- Comfort Level
- Medium
- WaterResistant
- No
- Cover/Protector Material
- Bamboo Viscose
- Product Type
- Mattress Topper
- Cooling Technology
- No
- Product Care
- Removable Cover Only is Machine Washable
- Egg Crate Construction
- No
- Breathable Construction
- Yes
- Removable Cover
- Yes
- Color
- White
- Includes
- 1
- Material
- Memory Foam
Description
The 4-inch white memory foam king mattress topper offers a luxurious upgrade to your sleeping experience. Crafted with medium comfort level, this mattress topper is designed to cradle your body while providing support. Made from high-quality memory foam, its breathable construction ensures you stay cool throughout the night. The moisture-wicking properties enhance comfort by keeping you dry as you sleep. Its removable cover is machine washable, making maintenance a breeze. With convenient straps for secure attachment, it stays in place while you rest. At just under four inches thick, it adds that perfect layer of plushness to your king-sized mattress for enhanced sleep quality. 80.00-inch h x 76.00-inch w x 3.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.