Insert Screw, SA4T, PK5
- Mfr # 968-000-125
- Zoro # G9674113
product price:Â
$
34.39
/pk of 5, $6.88/ea
Key Features
Type
Insert Screw
For Use With
Laydown Boring Bars
Fits Brand
Ultra-Dex
Product Type
Insert Screw
Overall Diameter
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 968-000-125
- Zoro #
- G9674113
- UPC #
- -
- Country of Origin
- United States
- Item
- Screw
- Type
- Insert Screw
- For Use With
- Laydown Boring Bars
- Fits Brand
- Ultra-Dex
- Product Type
- Insert Screw
- Compatible Product Type
- Laydown Boring Bars
Dimensions
- Overall Diameter
- 0.5 in
Description
Insert Screw, Fits Brand Ultra-Dex, Screw, For Use With Laydown Boring Bars, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.