Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6788456
- Zoro # G102670849
product price:Â
$
71.79
/ea
Key Features
Cutting Direction
Neutral
ISO Number
WGCSUR0438K
Cutting Application
Cut-Off, Grooving
Toolholder Style
WGCMSUR-K
ANSI Code
WGCSUR0438K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6788456
- Zoro #
- G102670849
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- Cutting Direction
- Neutral
- ISO Number
- WGCSUR0438K
- Cutting Application
- Cut-Off, Grooving
- Toolholder Style
- WGCMSUR-K
- ANSI Code
- WGCSUR0438K
- Product Family
- WGC
- Features
- Positive Mechanical Clamping
- For Toolholder
- WGC Toolholders
Dimensions
- Overall Length
- 2.8600 in
- Wire Rope Length
- 2.8600 in
- Length
- 2.8600 in
- Fits Chest Size
- Positive Mechanical Clamping
Description
Indexable Parting and Cut-Off Blade, Neutral, ANSI Code WGCSUR0438K, Cutting Application Cut-Off, Grooving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.