Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6740385
- Zoro # G202670947
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
ISO Number
WGCMRAR0319A317
Cutting Direction
Right Hand
Overall Length
2.3000 in
Depth of Cut
3/4 in
Max. Grooving Width
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6740385
- Zoro #
- G202670947
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- ISO Number
- WGCMRAR0319A317
- Cutting Direction
- Right Hand
- Cutting Application
- Face Grooving, Facing
- ANSI Code
- WGCMRAR0319A317
- Product Family
- WGC
- Blade Material
- Steel
- For Toolholder
- WGC Toolholders
- Features
- Adjustable Face
- Compatible Hardware
- Insert SCR M5-0.8 x 14 T20, Wrench Torx Tx20
- Toolholder Style
- WGCRM-A
Dimensions
- Overall Length
- 2.3000 in
- Depth of Cut
- 3/4 in
- Max. Grooving Width
- 1/8 in
- Blade Width
- 1/8 in
- Wire Rope Length
- 2.3000 in
- Length
- 2.3000 in
- Fits Chest Size
- Adjustable Face
Description
Indexable Parting and Cut-Off Blade, Right Hand, Steel, Blade Width 1/8 in, ANSI Code WGCMRAR0319A317, Compatible Hardware Insert SCR M5-0.8 x 14 T20, Wrench Torx Tx20, Cutting Application Face Grooving, Facing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.